References
Gates:SPB4820/5V1900 SUPERHC
Rubix:236A6659
Manufacturer :933904820
EAN:5414465665387



Documents
Product details : GATES 933904820 SUPER HC SPB4820
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4820 mm |
| Interior length | 4820 mm |
| Outer length | 4842 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 5,219.68 excl. VAT
/ 76 pieces
£ 6,263.62 incl. VAT
- Usually arrives within 14 working days
