References
Gates:SPBP5300 PREDATOR
Rubix:103A5299
Manufacturer :919005300
EAN:5414465579813

Documents
Product details : GATES 919005300 PREDATOR V-BELT SPBP5300
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 5300 mm |
| Interior length | 5300 mm |
| Outer length | 5322 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 113.17 excl. VAT
/ Each
£ 135.80 incl. VAT
- Usually arrives within 14 working days
