References
Superseded Ref:857688
Mecaline:SPA2532E - 889371
Rubix:243A4291
Manufacturer :889371
EAN:3660338419249

Documents
Product details : MECALINE SPA2532 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2532 mm |
| Interior length | 2487 mm |
| Outer length | 2550 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 16.09 excl. VAT
/ Each
£ 19.31 incl. VAT
- In stock: Next day delivery
