References
Superseded Ref:857613
Mecaline:SPA1107E - 889292
Rubix:243A4215
Manufacturer :889292
EAN:3660338418457

Documents
Product details : MECALINE SPA1107 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1107 mm |
| Interior length | 1062 mm |
| Outer length | 1125 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
- In stock: Next day delivery
