References
Superseded Ref:857899
Mecaline:SPZ2000E - 889612
Rubix:243A4501
Manufacturer :889612
EAN:3660338421655

Documents
Product details : MECALINE SPZ2000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2000 mm |
| Interior length | 1963 mm |
| Outer length | 2013 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
- In stock: Next day delivery
