References
Superseded Ref:857779
Mecaline:SPB5300E - 889499
Rubix:243A4396
Manufacturer :889499
EAN:3660338420528

Documents
Product details : MECALINE SPB5300 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 5300 mm |
| Interior length | 5240 mm |
| Outer length | 5322 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 38.29 excl. VAT
/ Each
£ 45.95 incl. VAT
- In stock: Next day delivery
