References
Gates:SPCP7500 PREDATOR
Rubix:104A6527
Manufacturer :919107500
EAN:5414465580086

Documents
Product details : GATES 919107500 PREDATOR V-BELT SPCP7500
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 7500 mm |
| Interior length | 7500 mm |
| Outer length | 7530 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 262.11 excl. VAT
/ Each
£ 314.53 incl. VAT
- Usually arrives within 14 working days
