References
Superseded Ref:857817
Mecaline:SPZ737E - 889655
Rubix:243A4535
Manufacturer :889655
EAN:3660338422089

Documents
Product details : MECALINE SPZ737 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 737 mm |
| Interior length | 700 mm |
| Outer length | 750 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
- In stock: Next day delivery
