GPC GC0072-RED PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L RED
Premium Taper Trucks 72L Red
See technical informationReferences
GPC Industries:GC0072-RED
Rubix:275A3338

Product details : GPC GC0072-RED PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L RED
Tolerant between -20°C to +47°C
Moulded from food grade polyethylene
Tapered for easy storage
Moulded from food grade polyethylene
Tapered for easy storage
Technical specifications
Attributes
| Material | polyethylene |
|---|---|
| Width | 480 mm |
| Height | 515 mm |
| Length | 480 mm |
Show UNSPSC/ECL@SS
£ 115.21 excl. VAT
/ Each
£ 138.25 incl. VAT
- Delivery usually within ( 11 ) days
