SPARTEX TI235R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE

General Purpose Trucks - TI2's

See technical informationSee documents

References

Spartex:UK-TI235R
Rubix:239A9266
brand logo

Documents

Product details : SPARTEX TI235R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE


General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
REACH compliant wheels
Platform size: 1200 x 600mm & 2 x 275mm drop down Mesh sides & ends.
15mm exterior grade plywood base
Mobile on 340mm pneumatic steel centred wheels
Sides & ends interlock together
Extra large platform truck capable of holding a 500kg load

Technical specifications


Attributes
£ 485.48 excl. VAT
/ Each
£ 582.58 incl. VAT
  • Delivery usually within ( 6 ) days