SPARTEX TI545R GEN. PURPOSE TRUCK PLY BASE MESH SIDES - 1500X750X360
Heavy Duty General Purpose Trucks - TI5's
See technical informationSee documentsReferences
Spartex:UK-TI545R
Rubix:239A9272




Documents
Product details : SPARTEX TI545R GEN. PURPOSE TRUCK PLY BASE MESH SIDES - 1500X750X360
Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or 15mm exterior grade plywood base
Mobile on REACH compliant, 340mm pneumatic steel centred wheels
Sides (2 x 275mm drop down) & ends interlock together
Industrial General Purpose Trucks with either mesh or 15mm exterior grade plywood base
Mobile on REACH compliant, 340mm pneumatic steel centred wheels
Sides (2 x 275mm drop down) & ends interlock together
Extra large platform truck capable of holding a 500kg load
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 500 kg |
| Width | 750 mm |
| Height | 360 mm |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 428.74 excl. VAT
/ Each
£ 514.49 incl. VAT
- Delivery usually within ( 6 ) days
