GPC G1706R GI706R HEAVY DUTY SACK TRUCKS WITH PUNCTURE PROOF WHEELS

Heavy Duty Sack Truck With Puncture Proof Wheels - Strong Angle Iron

See technical information

References

GPC Industries:G1706R
Rubix:80348831
brand logo

Technical specifications

Materialsteel
Load capacity300 kg
See all Specifications

Product details : GPC G1706R GI706R HEAVY DUTY SACK TRUCKS WITH PUNCTURE PROOF WHEELS


Tolerant between -20°C to +47°C
Moulded from food grade polyethylene
Tapered for easy storage

Technical specifications


Attributes
Materialsteel
Load capacity300 kg
Width580 mm
Height1185 mm
Length600 mm
£ 178.85 excl. VAT
/ Each
£ 214.62 incl. VAT
  • Delivery usually within ( 4 ) days