Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Polypropylene wheel, with steel thread guard
Load capacity | 400 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Bracket: LE series
Wheel: PPN series
Logistic Weight | 1930 g |
---|---|
Load capacity | 400 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Type of bearing | Roller bearing |
Running sole / tire colour | Grey |
Shore A Hardness | 65 Shore |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
235 mm | |
50 mm |
Usually arrives within 14 working days