Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
KEYSTONE 250MM RUBBER TYRED WHEEL VEPR250-1
KEYSTONE 250MM RUBBER TYRED WHEEL VEPR250-1
Rubber Tyred Wheels
References
varley:
VEPR250-1
rubix:
2516368
Technical specifications
Load capacity
275
kg
Wheel diameter
250
mm
Wheel width
60
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : KEYSTONE 250MM RUBBER TYRED WHEEL VEPR250-1
Polypropylene centre with black cushion rubber tyre
Technical specifications
Attributes
Load capacity
275
kg
Wheel diameter
250
mm
Wheel width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.04
excl. VAT
/
Each
£
20.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE 125MM SWIVEL LH-GSPO125K
BLICKLE LH-ALBS82K CASTOR
BLICKLE 50MM SWIVEL CASTOR LKPA-VSTH 50K
BLICKLE FIXED CASTOR LKPXA-PATH-80G
BLICKLE GSPO 80/20K GSPO80-20K NYLON ROLLER
VARLEY 200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE
BLICKLE-LHF-ALTH-101K-1-FA 100MM SWIVEL CASTOR HEAVY DUTY
BLICKLE 617829 LK-ALTH 150K-FI PRESS ST SWVL CASTOR, HVY DUTY 150MM
BLICKLE 285981 LSFN-GTH 252K-F30
BLICKLE BH-ALBS82K CASTOR
KEYSTONE 300MM PNEUM TYRE WHEEL PTW12-1RB
ROEBUCK VNS8-1RB 200MM RUBB TYRED WHL ()
BLICKLE 125MM CASTOR LK-ALTH125K-1-FI
SPARTEX G125ARJ20 125MM RUBBER TYRED WHEEL BALL BEARING
KEYSTONE 355MM RUBBER TYRED WHEEL VBW355-1