Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard
Load capacity | 700 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Bracket: LKRA series
Wheel: TPA series
Logistic Weight | 2292 g |
---|---|
Load capacity | 700 kg |
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Shore D Hardness | 80 Shore |
Type of bearing | Ball bearing |
Running sole / tire colour | Beige |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
140 mm | |
40 mm |
Usually arrives within 14 working days