Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey, with steel thread guard
Load capacity | 1300 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 75 mm |
Bracket: LE series
Wheel: VPP series
Logistic Weight | 2837 g |
---|---|
Load capacity | 1300 kg |
Wheel diameter | 200 mm |
Wheel width | 75 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Polyurethane |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Min. temperature | -30 °C |
Max. temperature | 70 °C |
75 mm |
Usually arrives within 14 working days