WIKA 9022066 PRESSURE GAUGE,GLYCERINE FILLED,250BAR
Pressure gauge 063 mm 0-250 bar G1/4 inch and Gly. Rf.
See technical informationReferences
WIKA:9022066
Rubix:219A4015
Manufacturer :9022066

Technical specifications
| Max. service pressure | 250 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon pressure gauge |
Product details : WIKA 9022066 PRESSURE GAUGE,GLYCERINE FILLED,250BAR
Manometer OA liquid-damped, with base connection. Stainless steel. Filled with glycerine. Housing diameter 63 mm. Connection G 1/4 inch. Scale division 0-250 bar.
Pressure gauge with Bourdon tube type 111.11, welding technology design EN 562. Applications: +For devices and systems for welding, cutting, and related processes. Performance characteristics: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated bursting element for maximum safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 250 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon pressure gauge |
| Material | stainless steel/brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 26.07 excl. VAT
/ Each
£ 31.28 incl. VAT
- Usually arrives within 14 working days