References
Aventics:3530190100
Rubix:273A9091
Manufacturer :3530190100
EAN:3661475934862


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 3530190100
Pressure gauge, PG1-STD series
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene (abs); viewing window: polystyrene; thread: brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days