MECALINE 867646 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/2 5 BAR
PRESSURE GAUGE STAINLESS STEEL CASE - BOTTOM BRASS CONNECTION - GLYCERINE
See technical informationSee documentsReferences
Mecaline:867646
Rubix:216A3475
EAN:3660338215995

Documents
Product details : MECALINE 867646 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/2 5 BAR
Stainless steel case with safety vent at 12 o'clock and brass Bourdon tube. Botton brass connection 1/4’’. Plexiglas indicator, 63 mm diameter.C lass 1.6. Bourdon tube. For non-corrosive fluid between -20°C and +60°C. Complies with EN 837-1. IP 65 filled with glycerine used to slow down the movement of the needle in dynamic application.
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | stainless steel |
| Length | 29 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | g1/4 b |
| Max. temperature | 60 °C |
| Service pressure | 2.5 bar |
| Type of fluid | gaseous and liquid media that are not highly viscous or crystallising and that will not attack copper-alloy parts |
| Metric exterior tube diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 18.61 excl. VAT
/ Each
£ 22.33 incl. VAT
- Usually arrives within 14 working days
