References
Festo:QS-1/2-12
Rubix:80366520
Manufacturer :153010
EAN:4052568031183

Documents
Product details : FESTO 153010 PUSH-IN FITTING QS-1/2-12
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x26x26 mm |
|---|---|
| Logistic Weight | 50,4 g |
| Connection 1 | r 1/2 in |
| Material | nickel plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- In stock: Next day delivery