MECALINE 867654 ALL ST/ST PRESSURE GAUGE DIAM 63MM 1/4IN 0/6BAR
Pressure gauge stainless
See technical informationSee documentsReferences
Mecaline:867654
Rubix:216A3465
EAN:3660338216060

Documents
Product details : MECALINE 867654 ALL ST/ST PRESSURE GAUGE DIAM 63MM 1/4IN 0/6BAR
Stainless box pressure gauges and stainless steel mechanism .
Fitting 1/2" - 63 mm diameter .
Delivered without glycerine -
Fitting 1/2" - 63 mm diameter .
Delivered without glycerine -
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | stainless steel |
| Length | 29 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | g1/4 b |
| Max. temperature | 200 °C |
| Service pressure | 6 bar |
| Type of fluid | gaseous and liquid media that are not highly viscous or crystallising |
| Metric exterior tube diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 68.06 excl. VAT
/ Each
£ 81.67 incl. VAT
- Usually arrives within 14 working days
