References
SMC:DM12-04NU
Rubix:123A5270
EAN:3618036129748

Technical specifications
| Connection 1 | plug side – tube od 4 mm |
|---|---|
| Material | adc12 (black anodized); spcc (chromated); c3604; nbr; soft nylon & polyurethane tubes (-nu) |
Documents
Product details : SMC DM12-04NU MULTI CONNECTOR
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: Multi-connector
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: Multi-connector
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
Strengths
One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Technical specifications
Attributes
| Connection 1 | plug side – tube od 4 mm |
|---|---|
| Material | adc12 (black anodized); spcc (chromated); c3604; nbr; soft nylon & polyurethane tubes (-nu) |
| Length | 43 mm |
| Min. temperature | -5 °C |
| Colour | black |
| Connection 2 | socket side – tube od 4 mm |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 1.6 mm |
Show UNSPSC/ECL@SS
£ 56.38 excl. VAT
/ Each
£ 67.66 incl. VAT
- Delivery usually within ( 8 ) days