References
Aventics:2121210000
Rubix:274A0795
Manufacturer :2121210000
EAN:3661475928168


Technical specifications
| Connection 1 | 10 |
|---|---|
| Material | housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene (pom); release ring holder: die-cast zinc; metal parts/threads: brass, nickel-plated. |
Product details : AVENTICS 2121210000
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene (pom); release ring holder: die-cast zinc; metal parts/threads: brass, nickel-plated. |
| Length | 26.1 mm |
| Min. temperature | 0 °C |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
- Usually arrives within 14 working days