Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE UNION Y 10 853189
MECALINE UNION Y 10 853189
UNION Y FITTINGS
References
mecaline:
853189
rubix:
208A5435
ean:
3660338093579
Technical specifications
Connection 1
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE UNION Y 10 853189
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
10
Connection 2
10
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.45
excl. VAT
/
Each
£
6.54
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC KQ2R09-11A FITTING 3/8 TUBE 5/16 TUBE
LEGRIS 3106-06-00 PNEUMATIC PUSH FIT CONNECTOR 6MM-6MM
MECALINE 853351 STRAIGHT FITTING 6
MECALINE STEM REDUCER 12-10 853202
LEGRIS LF3600 BRASS FITTING 3602 10 00
SMC DM12S-06NU-C1 MULTI CONNECTOR
MECALINE 867650 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/160BAR
MECALINE 867649 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/60BAR
AVENTICS R412005432
MECALINE 883896 PUSH IN EQUAL Y-4MM
SMC KQ2H08-10A MALE FITTING I 10 TUBE I 8 TUBE
AVENTICS 1823380015
CAMOZZI TECHNOPOLYMER FITTING EQUAL TUBE ELBOW 10MM TUBE
LEGRIS LF3600 BRASS FITTING 3606 12 00
SMC KBN4 FITTING