Pressure gauge with tubular spring

| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | G 1/2 BSP '' |
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | G 1/2 BSP '' |
| Material | Stainless Steel |
| Outer diameter | 100 mm |
| Type | Pressure Gauge |
Usually arrives within 14 working days