References
Aventics:1827231012
Rubix:202A4113
Manufacturer :1827231012


Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : PRESSURE GAUGE BOSCH AVENT-1827231012
Pressure gauge, PG1-SNL series
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | acrylonitrile butadiene styrene (housing); polystyrene (viewing window); brass (thread) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 17.95 excl. VAT
/ Each
£ 21.54 incl. VAT
- Delivery usually within ( 5 ) days