References
SMC:G46E-10-02M-C
Rubix:2602982
Manufacturer :G46E-10-02M-C
EAN:3618036103175

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46E-10-02M-C PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•Oil-free/external parts copper-free pressure gauge with limit indicator Ø42 o.d. Back side thread Indication precision: ±3% F.S. (full span)
Display Pressure: 10 (1.0MPa)
Connection Thread: 02M (R 1/4, M5 Female)
Attachment: C (Clear Cover w/o Protrusion, is not Removable)
Display Pressure: 10 (1.0MPa)
Connection Thread: 02M (R 1/4, M5 Female)
Attachment: C (Clear Cover w/o Protrusion, is not Removable)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x57x57 mm |
|---|---|
| Logistic Weight | 90 g |
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Material | rolled steel (case);polycarbonate (cover);brass (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3 % vom skalenendwert (f.s.) |
Show UNSPSC/ECL@SS
£ 17.56 excl. VAT
/ Each
£ 21.07 incl. VAT
- Delivery usually within ( 4 ) days