References
Aventics:1827231048
Rubix:273A9061
Manufacturer :1827231048


Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 1827231048 PRESSURE GAUGE
Pressure gauge, PG1-SNL series
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene; window: polystyrene; thread: brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Delivery usually within ( 5 ) days