AVENTICS R412007870 PRESSURE GAUGE PG1-ROB-G014-ADJ-D50-PTFE-PO-6
Pressure gauge
See technical informationReferences
Aventics:R412007870
Rubix:255A2646
Manufacturer :R412007870


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS R412007870 PRESSURE GAUGE PG1-ROB-G014-ADJ-D50-PTFE-PO-6
Pressure gauge, Series PG1-SAS-ADJ
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene; thread: brass; viewing window: polystyrene; seal: polytetrafluoroethylene (ptfe) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 25.56 excl. VAT
/ Each
£ 30.67 incl. VAT
- Usually arrives within 14 working days