Precision pressure gauge
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 4 bar |
Connecting diameter | R 1/8 '' |
Logistics dimensions (L x W x H) | 52x50x50 mm |
---|---|
Logistic Weight | 46,2 g |
Min. service pressure | 0 bar |
Max. service pressure | 4 bar |
Connecting diameter | R 1/8 '' |
Material | PBT, Brass, PS |
Outer diameter | 40 mm |
Type | Bourdon-tube pressure gauge |
In stock: Next day delivery