References
Aventics:1827231031
Rubix:273A9069
EAN:3661475926232


Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, for panel mounting, with retaining bracket |
Product details : AVENTICS 1827231031
Pressure gauge, Series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, for panel mounting, with retaining bracket |
| Material | housing: steel (chrome-plated); thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
- Usually arrives within 14 working days