References
Aventics:R412004411
Rubix:273A9042
Manufacturer :R412004411


Technical specifications
| Max. service pressure | 8 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | rear connection |
Product details : AVENTICS R412004411 PRESSURE GAUGE
Pressure gauge. PG1-SAS series. Rear connection.
Strengths
Suitable for ATEX.
Technical specifications
Attributes
| Max. service pressure | 8 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | rear connection |
| Material | acrylonitrile-styrene-butadiene plastic |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Delivery usually within ( 5 ) days