References
Festo:MA-40-10-G1/4-EN
Rubix:129A4717
Manufacturer :183900
EAN:4052568014384

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Documents
Product details : FESTO 183900 PRESSURE GAUGE MA-40-10-G1/4-EN
Pressure gauge MA-40-10-G1/4-EN With display unit in bar and psi. Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x55x55 mm |
|---|---|
| Logistic Weight | 71,25 g |
| Max. service pressure | 10 bar |
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | abs (housing); ps (screen/visor); brass (wetted materials and screwed journal) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 14.38 excl. VAT
/ Each
£ 17.26 incl. VAT
- Delivery usually within ( 2 ) days