References
Camozzi:M043-P06
Rubix:203A2785
Manufacturer :M043-P06


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | pressure gauge |
Product details : CAMOZZI PRESS GAUGE-43MM DIA-REAR ENTRY-0 TO 6 BAR M043 P06
Camozzi M043-P06 pressure gauge with rear R1/8 connection. 0-6 bar scale for reading pressure in compressed air systems.
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- Usually arrives within 14 working days