SMC G27-10-01 PRESSURE GAUGE

Regulator Gauge

See technical informationSee documents

References

SMC:G27-10-01
Rubix:132A4199
Manufacturer :G27-10-01
EAN:3618036105483
brand logo

Technical specifications

Max. service pressure10 bar
Connecting diameterr 1/8 ''
Typepressure gauge with rear connection (rear thread)
See all Specifications

Documents

Product details : SMC G27-10-01 PRESSURE GAUGE


SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose pressure gauge
•Type: back thread side
•Pressure range: 0 to 1.0 MPa (0 to 150PSI)
•Indication precision: ±5% F.S. (full span)

Pressure Gauge: G27 (ø26 Outside Diameter, Back Side Thread)
Display Pressure: 10 (1.0MPa)
Connection Thread: 01 (Rc 1/8 Male, M5 Female)
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x26x26 mm
Logistic Weight13 g
Max. service pressure10 bar
Connecting diameterr 1/8 ''
Typepressure gauge with rear connection (rear thread)
Materialdie-cast zinc (housing), polycarbonate (transparent cover), brass (bourdon tube)
Min. service pressure 0 bar
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
  • Delivery usually within ( 4 ) days