References
SMC:G36-4-01
Rubix:80062701
Manufacturer :G36-4-01
EAN:3618036105094

Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G36-4-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose pressure gauge w/limit indicator
•Back side or vertical side thread
•Pressure range: 0 to 1.5MPa (0 to 225psi)
•Indication precision: ±3% F.S. (full span)
Pressure Gauge: G36 (ø37.5 Outside Diameter, Back Side Thread)
Display Pressure: 4 (0.4MPa)
Connection Thread: 01 (R 1/8)
Option: None
•Back side or vertical side thread
•Pressure range: 0 to 1.5MPa (0 to 225psi)
•Indication precision: ±3% F.S. (full span)
Pressure Gauge: G36 (ø37.5 Outside Diameter, Back Side Thread)
Display Pressure: 4 (0.4MPa)
Connection Thread: 01 (R 1/8)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x38x38 mm |
|---|---|
| Logistic Weight | 45 g |
| Max. service pressure | 4 bar |
| Connecting diameter | 1/8 '' |
| Type | pressure gauge |
| Material | die-cast aluminium (case, stud);polycarbonate (cover);brass (bourdon tube) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- Delivery usually within ( 4 ) days