WIKA 9021990 G 1/4 DIAL ANALOGUE POSITIVE PRESSURE GAUGE 10BAR EACH


Pressure gauge 063 mm 0-10 bar G1/4 inch and Gly. Rf.

References
wika:9021990
rubix:244A4613
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameterg 1/4 bsp ''
See all Specifications

Product details : WIKA 9021990 G 1/4 DIAL ANALOGUE POSITIVE PRESSURE GAUGE 10BAR EACH


Manometer OA fluid damped with bottom connection. Stainless. Glycerine filled. Case diameter 63 mm. Connection G 1/4 inch. Scale division 0-10 Bar.
Pressure gauge with Bourdon tube type 111.11, welding technology design EN 562. Applications: +For devices and systems for welding, cutting, and related processes. Performance characteristics: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated bursting element for maximum safety. +Reliable and economical

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameterg 1/4 bsp ''
Outer diameter63 mm
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ Each
£ 27.88 incl. VAT
  • Usually arrives within 14 working days