References
SMC:G27-20-01
Rubix:129A6440
Manufacturer :G27-20-01
EAN:3618036105452

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G27-20-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose pressure gauge
•Type: back thread side
•Pressure range: 0 to 1.0 MPa (0 to 150PSI)
•Indication precision: ±5% F.S. (full span)
Pressure Gauge: G27 (ø26 Outside Diameter, Back Side Thread)
Display Pressure: 20 (2.0MPa)
Connection Thread: 01 (Rc 1/8 Male, M5 Female)
Option: None
•Type: back thread side
•Pressure range: 0 to 1.0 MPa (0 to 150PSI)
•Indication precision: ±5% F.S. (full span)
Pressure Gauge: G27 (ø26 Outside Diameter, Back Side Thread)
Display Pressure: 20 (2.0MPa)
Connection Thread: 01 (Rc 1/8 Male, M5 Female)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x26x26 mm |
|---|---|
| Logistic Weight | 100 g |
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | die-cast zinc (case, stud);polycarbonate (cover);brass (bourdon tube) |
| Min. service pressure | 2 bar |
| Precision | ±5% e.m. (pleine échelle) |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Delivery usually within ( 4 ) days