References
Aventics:8901703200
Rubix:273A9124
Manufacturer :8901703200
EAN:3661475967150


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 8901703200
Pressure gauge, Series PG1-ROU
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Usually arrives within 14 working days