SMC EX245-DX1 DIGITAL INPUT MODULE
EX245-DX1/DY1, Digital I/O Module
See technical informationSee documentsReferences
SMC:EX245-DX1
Rubix:393A1700
Manufacturer :EX245-DX1

Technical specifications
| Connecting diameter | m12 (5-pin) socket '' |
|---|---|
| Type | digital input module |
Documents
Product details : SMC EX245-DX1 DIGITAL INPUT MODULE
The product EX245-SPN1 is being discontinued.
Centralised serial transmission system for input/output
Compatible protocol: PROFINET
32 valves, 128 inputs, 64 outputs, up to 8 modules
IP65 enclosure compliant.
Strengths
EX245-DX1: 16 Digital Inputs, PNP, 5 pin M12 connector.
EX245-DY1: 8 Digital Outputs, PNP, 5 pin M12 connector.
Technical specifications
Attributes
| Connecting diameter | m12 (5-pin) socket '' |
|---|---|
| Type | digital input module |
| Material | nylon, pbt |
Show UNSPSC/ECL@SS
£ 274.26 excl. VAT
/ Each
£ 329.11 incl. VAT
- Usually arrives within 14 working days