References
SMC:GD40-2-01
Rubix:129A2384
Manufacturer :GD40-2-01
EAN:3618036102369

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 (hochdruck) / rc 1/8 (niederdruck) '' |
| Type | pressure gauge |
Documents
Product details : SMC GD40-2-01 DIFFERENTIAL PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/8 (hochdruck) / rc 1/8 (niederdruck) '' |
| Type | pressure gauge |
| Material | die-cast zinc (case);brass, phosphor bronze (internal part);resin (window);stainless steel (scale plate) |
| Min. service pressure | 0 bar |
| Precision | ±0,006 mpa |
Show UNSPSC/ECL@SS
£ 76.66 excl. VAT
/ Each
£ 91.99 incl. VAT
- Delivery usually within ( 4 ) days