References
SMC:GZ46-K-01
Rubix:129A2386
Manufacturer :GZ46-K-01
EAN:3618036101003

Technical specifications
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC GZ46-K-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•Pressure gauge for Vacuum
•Type: back thread side
•Pressure range: -100 to 200 kPa
•Indication precision: ±3% F.S. (full span)
Specification: None
Pressure Unit: None
Display Pressure: -100 to 0 kPa
Connection Thread: 01 (Rc 1/8)
Option: None
Attachment: Without Cover
•Type: back thread side
•Pressure range: -100 to 200 kPa
•Indication precision: ±3% F.S. (full span)
Specification: None
Pressure Unit: None
Display Pressure: -100 to 0 kPa
Connection Thread: 01 (Rc 1/8)
Option: None
Attachment: Without Cover
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x43x43 mm |
|---|---|
| Logistic Weight | 68 g |
| Max. service pressure | 0 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | rolled steel (case);polycarbonate (cover);brass (stud, bourdon tube) |
| Min. service pressure | -1 bar |
| Precision | ±3 % |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- In stock: Next day delivery