References
SMC:G46-S2-02
Rubix:129A5224

Documents
Product details : SMC G46-S2-02 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Material | die-cast aluminium (case,stud);brass (bourdon tube) |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- Delivery usually within ( 24 ) days