References
Aventics:1827231042
Rubix:273A9066
Manufacturer :1827231042


Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge for panel mounting with u-clip |
Product details : AVENTICS 1827231042
Pressure gauge, Series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge for panel mounting with u-clip |
| Material | chrome-plated steel (housing); polystyrene window; brass thread |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
- Usually arrives within 14 working days