References
Aventics:R412003858
Rubix:273A9049
Manufacturer :R412003858


Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | bourdon tube pressure gauge, rear port |
Product details : AVENTICS R412003858 PRESSURE GAUGE
Bosch Pressure Gauge 1/8 Bsp
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | bourdon tube pressure gauge, rear port |
| Material | housing: acrylonitrile-styrene-butadiene plastic (abs); threads: brass; sight glass: polystyrene; seals: polytetrafluoroethylene (ptfe) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Usually arrives within 14 working days