References
WIKA:9030506
Rubix:240A2497
Manufacturer :9030506

Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA 9030506 232.30.063 0.2.5BAR G1/4B PRESSURE GAUGE
Pressure gauge with Bourdon tube type 111.11, welding-technology version in accordance with EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Construction according to EN 562 +Pressure relief opening in the rear panel. +Integrated bursting element for maximum safety. +Reliable and economical
Pressure gauge with Bourdon tube type 111.11, welding-technology version in accordance with EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Construction according to EN 562 +Pressure relief opening in the rear panel. +Integrated bursting element for maximum safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel/stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 97.75 excl. VAT
/ Each
£ 117.30 incl. VAT
- Usually arrives within 14 working days