Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Manometer
PARKER PGE1001100 100MM PRESSURE GAUGE
PARKER PGE1001100 100MM PRESSURE GAUGE
Pressure Gauges - Reservoir Equipment
References
parker hannifin:
PGE1001100
rubix:
80231149
Technical specifications
Min. service pressure
0
bar
Max. service pressure
100
bar
Connecting diameter
G 1/2
''
Product details
Technical specifications
Product details : PARKER PGE1001100 100MM PRESSURE GAUGE
Pressure gauges are used in several applications to give an instant visual indication of system pressure level.
Parker pressure gauges have a stainless steel casing and acrylic glass window. They are filled with 99,7% glycerine.
Features
• Temperature range up to 60°C.
• Accuracy down to 1.0% of full scale.
• IP Class 65.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Connection Type: Panel Mounting / Lower back
Diameter: 100 mm (4 inch)
Division: Hydraulic & Industrial Process Filtration Division EMEA
Operating Pressure: 0-100 bar (0-1450 psi)
Options: Bourdon Tube: Phosphor bronze, C-type
Port Size: G1/2
Technical specifications
Attributes
Min. service pressure
0
bar
Max. service pressure
100
bar
Connecting diameter
G 1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.00
excl. VAT
/
Each
£
246.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 541240 PRESSURE GAUGE MA-40-150-R1/8-PSIERG-SA
PARKER 63MMPRESSUREGAUGE PGC0631250
PARKER 63MMPRESSUREGAUGE PGF0631400
WIKA GAUGE MODEL 232.50 9050272
WIKA HD BOTTOM CONN 9117194
AVENTICS 8901701270
SKF PRESSURE GAUGE 1077587
SMC GD40-2-01 DIFFERENTIAL PRESSURE GAUGE
WIKA 9013709 PRESSURE GAUGE
AVENTICS R412004408
WIKA 9013075 PRESSURE GAUGE 233.30.100; -1BAR+3; G1/2B LM
WIKA 0-600BAR GLY GAUGE 9023461
"WIKA 9911006 PRESSURE GAUGE 250BAR BOTTOM ENTRY 1/4"" FILLED 213.40"
SMC G46-4-01M-C PRESSURE GAUGE
WIKA 9081240 6BAR 2SCALE GAUGE