References
SKF:PCMF 303426 E
Rubix:207A7781
EAN:7316572038079

Product details : SKF PCMF303426E FLANGED BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 26 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 210.25 excl. VAT
/ 25 pieces
£ 252.30 incl. VAT
- Delivery usually within ( 3 ) days
