References
Festo:MS9-LR-G-D5-DI-AG-BAR-AS
Rubix:391A3476
Manufacturer :564135
EAN:4052568211585

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 4 bar |
Documents
Product details : FESTO 564135 PRESSURE REGULATOR
Pressure regulator MS9-LR-G-D5-DI-AG-BAR-AS 4 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Pressure regulator MS9-LR-G-D5-DI-AG-BAR-AS 564135
Technical specifications
Attributes
| Logistic Weight | 2250 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 4 bar |
Show UNSPSC/ECL@SS
£ 173.37 excl. VAT
/ Each
£ 208.04 incl. VAT
- Delivery usually within ( 6 ) days