SMC AR30M-F0302E-D MODULAR STYLE REGULATOR
AR20M-D to AR40M-D, Modular Style Common Supply Regulator & Regulator with Backflow Function
See technical informationSee documentsReferences
SMC:AR30M-F0302E-D
Rubix:393A6927
Manufacturer :AR30M-F0302E-D

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC AR30M-F0302E-D MODULAR STYLE REGULATOR
Strengths
Out port at the back of the product
Up to 0.85 MPa set pressure
Maximum flow rate up to 4000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 240000 l/h |
Show UNSPSC/ECL@SS
£ 34.71 excl. VAT
/ Each
£ 41.65 incl. VAT
- Usually arrives within 14 working days